Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z740650

Sigma-Aldrich

Aldrich® Essentials Erlenmeyer flask, narrow mouth

capacity 50 mL, stopper joint: 1, volume 20-50 mL, accuracy: 10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass flask
flat bottom

Joint

joint: stopper1

sterility

non-sterile

feature

without cap

packaging

pkg of 12 ea

volume measuring range

20-50 mL, accuracy: 10 mL

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass, standard wall Erlenmeyer flasks for standard laboratory use. Narrow mouth opening with beaded rim. Reference graduations and marking spot in white. ASTM E 1404, DIN 12380.

Other Notes

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service