Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z569593

KDS Legato 210 series syringe pump, infuse/withdraw

AC/DC input 100 - 240 V AC, US 3-pin plug

Synonym(s):

dosing pumps, infusion pumps, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

CSA approved
accuracy± 0.35%
2 channels

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788210

parameter

-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)

size

8.89 cm × 25.4 cm × 27.94 cm

volume

0.5-140 mL

weight

4.9 kg (10.75 lb)

General description

Infuse/withdraw Syringe pump. Holds 2 syringes This unit supports infuse only, withdraw only, infuse/withdraw, withdraw/infuse and continuous mode. User definable flow rates with selectable target volume or time values to control the total infusion volume.

Features and Benefits

  • Holds one or two syringes from 0.5 μL 140 mL
  • High resolution color touch screen
  • Real time clock
  • Unparallel ease of use
  • Touch pad "lock" feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 75 lbs linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O & TTL interface
  • Continuous mode of operation
  • Spill dam

Legal Information

Legato is a trademark of KD Scientific

related product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service