Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z569607

KDS Legato 210P series syringe pump, infuse/withdraw, programmable

AC/DC input 100 - 240 V AC, US 3-pin plug

Synonym(s):

dosing pumps, infusion pumps, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

CSA approved
accuracy± 0.35%
2 channels

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788212

parameter

-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)

size

8.89 cm × 25.4 cm × 27.94 cm

volume

0.5-140 mL

weight

4.9 kg (10.75 lb)

General description

Programmable Legato 210P dual syringe pump with user defined configurations/programs of up to 800 steps. Up to 40 programs of 20 steps each step can be stored in memory.

Features and Benefits

  • Holds one or two syringes from 0.5 μL to 140 mL
  • High resolution color touch screen
  • Real time clockUnparallel ease of use
  • Touch pad "lock" feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 75 lbs linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O & TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable

Legal Information

Legato is a trademark of KD Scientific

related product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service