Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z569216

Sigma-Aldrich

Aldrich® ColorSpec® NMR tubes

tube diam. × L 5 mm × 7 in., thrift, color-coded yellow, frequency 200 MHz

Synonym(s):

Aldrich nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

borosilicate glass Type 1
borosilicate glass tube
colorless tube

feature

neck thread push fit

parameter

200 MHz frequency

concentricity × camber

51 μm × 25 μm

tube diam. × L

5 mm × 7 in.

wall thickness

0.43 mm

color

color-coded yellow

Looking for similar products? Visit Product Comparison Guide

General description

This new range of premium quality NMR sample tubes feature color-coded banding and caps and a MHz rating that allows instant visual identification to tube grade and application. No more mix ups after cleaning.

Precision grade NMR tubes are made from Type I, Class A, thin-wall (0.38 mm) borosilicate glass for compatibility with ground joints, valves and vacuum racks. They are precision ground and highly polished for spinning stability and highest resolution for any NMR spectroscopy application.

Thrift and disposable grade tubes are made from Type I, Class B, medium wall (0.43 mm) borosilicate glass. Disposable NMR tubes include the caps.

  • Color coded banding and caps indicate tube grade
  • MHz rating imprinted on every tube
  • Marking spot
  • Caps are supplied in separate bags of 100

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
ColorSpec is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service