Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z744261

Wilmad® NMR Benchtop Tube

tube O.D. 5 mm, tube L 7 in., pack of 150

Synonym(s):

NMR tube, spectrometer NMR tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
NB.15

packaging

pack of 150

manufacturer/tradename

Wilmad WG-BTNMR-7

tube L

7 in.

tube O.D.

5 mm

suitability

suitable for NMR

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for use with 43, 60,& 80MHz manual sample loading benchtop NMR spectrometers, NMR Tubes have been tested in the most popular benchtop spectrometers to assure performance.
Type 1, Class B Borosilicate glass construction with disposable caps
Note: Not for use with high-field instruments or spinning experiments

Application

NMR

Features and Benefits

Packaging allows for easy tube access and storage

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service