Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z564125

Ace filter reactor system

capacity 2 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103817
NACRES:
NB.51
Pricing and availability is not currently available.

capacity

2 L

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Complete filter reactor assembly allows single or multi-step reactions and filtrations in the same vessel. Features heavy wall glass, interchangeable filters, mechanical agitation and 4 in. or 6 in. Schott flanges.
Features: 3 x 24/40 joints on 60 mm head, 4 x 24/40 joints on 100 mm head
Applications:
  • Oxidation/reduction reactions where the particulate can be drawn down to a filter cake
  • Nanotechnology where the material must be contained and the filtrate is the actual product or nano-particle needed
  • Simple bioreactor as gases can be introduced through pressure head via a pressure or NPT fittings and tubing
  • Paints/pigments other viscous solutions
System includes:
  • Heavy-wall glass reactor body and head, CAPFE o-ring and SS quick-release clamp
  • Ace Thred PTFE bottom filter adapter, o-ring, and filter support, PTFE thread adapter, o-ring and PTFE bottom valve
  • Non-flaking stir shaft bearing
  • Glass stir shaft with PTFE agitator assembly
  • Addition funnel
  • West condenser
  • Support package including holed plate, stand, chain clamp, and holder
  • PTFE stoppers
  • Chuck adapter for IKA stirrer motor

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service