Skip to Content
MilliporeSigma
All Photos(3)

Documents

Z564087

Ace pressure filter reactor system

Jacketed, capacity 600 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103817
NACRES:
NB.51

parameter

35 psi pressure (at 100°C)

body I.D. × D

83 mm × 185 mm

capacity

600 mL

flange I.D.

60 mm

fitting

#50 Ace-Thred

Looking for similar products? Visit Product Comparison Guide

General description

Take replacement CAPFE O-ring, Ace 7855-878.
Rugged heavy-wall reactors with a Schott flange with shallow O-ring groove at the top for connection to a jointed head with quick-release clamp. These complete bench top systems include all components required for operation except an IKA® stirrer motor, model RW 20.n, which is recommended for all reactor sizes. See the stirrer section for a listing of these products.

Choice of two models:
Pressure filter reactor - rated 35 psig @ 100°C, Ace Threds allow use of vacuum or pressure to drain liquid from reactor, 2 x #15 and 1 x #7 AceThreds on 60 mm head, 3 x #15 and 1 x #7 Ace Threds on 100 mm head
Jacketed pressure filter reactor - as above with jacket for heating or cooling reaction

Applications:
  • Oxidation/reduction reactions where the particulate can be drawn down to a filter cake
  • Nanotechnology where the material must be contained and the filtrate is the actual product or nano-particle needed
  • Simple Bioreactor as gases can be introduced through pressure head via a pressure or NPT fittings and tubing
  • Paints/pigments other viscous solutions

Both systems include:

  • Heavy-wall glass reactor body and head, CAPFE O-ring and SS quick-release clamp
  • Ace Thred PTFE bottom filter adapter, o-ring, and filter support, PTFE thread adapter, o-ring and PTFE bottom valve. Dead space below frit is 4.5-5 mL liquid w/ water viscosity +/- 0.5 mL
  • Non-flaking stir shaft bearing
  • Glass stir shaft with PTFE agitator assembly
  • Addition funnel
  • West condenser
  • Support package including holed plate, stand, chain clamp, and holder
  • PTFE stoppers
  • Chuck adapter for IKA stirrer motor

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service