Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z561215

Accu-Safe bottle thermometer

temperature 18-50 °C, Incubator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

description

Bottle liquid Ethylene Glycol

feature

subdivision 0.5 °C

manufacturer/tradename

Thermco Products, Inc. ACCI0301S

temperature measuring range

18-50 °C

L

135 mm

Looking for similar products? Visit Product Comparison Guide

General description

Thermometer is mounted in a square shaped shatter-proof plastic bottle filled with a liquid to insure accurate readings despite the opening and closing of instrument doors. The thermometers are spirit-filled, thoroughly annealed, safety-coated with PTFE, and have been tested against a standard calibrated at the National Institute of Standards and Technology (NIST).

The bottle has a double magnet attached on one side so it can be affixed to the walls or doors of instruments to reduce space and breakage problems.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service