Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z561363

Thermco® precision ground-glass joint thermometer

temperature -10-110 °C, immersion L 75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

Joint

joint ST/NS10/30

description

spirit-filled

feature

subdivision 1.0 °C

manufacturer/tradename

Thermco Products, Inc.

temperature measuring range

-10-110 °C

L

325 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Thermco is a registered trademark of Thermco Products, Inc.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service