Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z422797

Sigma-Aldrich

Disposable PTFE IR cards

size 5 cm × 10 cm, pkg of 25 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
SB.32

packaging

pkg of 25 ea

aperture diam.

15 mm

size

5 cm × 10 cm

General description

The PTFE substrate is designed for analysis in the mid-infrared region (4000 to 200 cm-1).* The cards fit most FT-IR instruments.

Sample preparation
The PTFE substrate eliminates the need for mulls, solution cells, pellets, and disks. Most samples may be placed directly on the substrate without any initial prep. Some solids, such as rubbers and plastics, may be applied to the substrate following pyrolysis or solvenation.

Accuracy and reproducibility
PTFE substrate yields accurate and reproducible results, eliminating concentration and dispersion problems found with mulls and pellets.

Easy cleanup
No messy cleanups as with conventional methods. After analysis, refer to the analyte′s SDS for proper handling and disposal procedures. Cards may also be stored for future reference.

* The strong C-F dipole produces absorption bands in the "fingerprint" region (1200 to 700 cm-1); therefore, analysis in this region must be carefully scrutinized.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service