Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z419885

Sigma-Aldrich

Scienceware® HDPE Buchner funnel

capacity 50 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F14608-0000

capacity

50 mL

plate diam.

36 mm

rim to plate H

35 mm

Looking for similar products? Visit Product Comparison Guide

General description

One piece funnel with sealed-in, coarse porosity, Coarse porosity (90-130 micron) PE filter plate for good retention and fast flow under vacuum. Useable with or without filter paper. Use below 52°C (125°F).

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service