Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z247340

Coors Buchner funnel

capacity 400 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
eCl@ss:
32119214
NACRES:
NB.43

description

For Filter Paper Diameter (mm): 110

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 66244

H

180 mm

capacity

400 mL

plate diam.

114 mm

diameter

95 mm, perforated

Looking for similar products? Visit Product Comparison Guide

General description

Coors Buchner funnel is a fixed perforated porcelain plate. It is glazed inside and out except for rim.

Application

The Coor porcelain funnel has been used to promote filtration and channel flow.

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service