Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z400505

Ace Trubore® glass stirrer assembly

for flask size, 2,000 ‑ 3,000 mL, joint: ST/NS 29/42

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

glass

Joint

joint: ST/NS29/42

feature

for flask size 2,000 ‑ 3,000 mL

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8041-38

diam. × L

4 mm × 10_ mm

Looking for similar products? Visit Product Comparison Guide

General description

Precision glass Trubore stirrer assembly consisting of 10 mm I.D. bearing, ground-glass shaft with button, and PTFE blade. Bearing consists of inner glass bearing, bushing, and threaded glass adapter.

Legal Information

Trubore is a registered trademark of Ace Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service