Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z286397

FEP sample tube liner

Wilmad 6005-7, O.D. 5 mm

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

description

Recommended outer tube 528-PP-7

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 6005-7

O.D.

5 mm

volume

80 μL

Looking for similar products? Visit Product Comparison Guide

General description

Thin-wall FEP liner minimizes filling factor losses of using inserts and protects NMR tube from etching effects of strong acids containing fluoride ions. Liners are 8 in. L and fit snugly into most common 7 in. L thin-wall tubes. A PTFE plug to close each liner is included. Not recommended for elevated temperature studies.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service