Skip to Content
MilliporeSigma
All Photos(1)

Documents

24634

Supelco

10L Tedlar® PLV Gas Sampling Bag w/Thermogreen® LB-2 Septa

maximum volume 10 L, Push/Pull Lock Valve (PLV) (Push Lock Valve (PLV))

Synonym(s):

Tedlar® Gas Sampling Bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008

material

Tedlar® PVDF film

Quality Level

Agency

suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)

description

septum type: yes; Thermogreen® LB-2

packaging

pkg of 10 bags

technique(s)

whole air sampling: suitable

W × L

12 in. × 19 in.

maximum volume

10 L

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Calibration mixes - gas phase standards/gas mixtures

Looking for similar products? Visit Product Comparison Guide

General description

Tedlar bags are suitable to store and transport the gas samples under analysis. It is made up of polyvinyl fluoride film.
Tedlar is recommended in several US EPA methods for sampling VOCs and sulfur compounds. Our Tedlar is made from a high-quality 2 mil Tedlar film for superior inertness, impermeability, sample integrity and good recovery data. Our Push Lock Valve (PLV) and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.

Application

Tedlar bags (10L) may be suitable to collect the agricultural odorants, in order to measure the sorption behaviour for the major odorants, using gas chromatography-mass spectrometry-olfactometry (GC-MS-O).

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company
Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Steven L Trabue et al.
Journal of environmental quality, 35(5), 1668-1677 (2006-08-11)
Odor regulations typically specify the use of dynamic dilution olfactometery (DDO) as a method to quantify odor emissions, and Tedlar bags are the preferred holding container for grab samples. This study was conducted to determine if Tedlar bags affect the
Marco M L Steeghs et al.
Physiological measurement, 28(1), 73-84 (2006-12-08)
Tedlar bags are tested for their suitability for breath sampling for medical diagnostic purposes. Proton-transfer reaction-mass spectrometry was used to monitor the changes in composition of various mixtures contained in custom-made black-layered Tedlar bags. Characteristic ions at m/z 88 and

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service