Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z279102

Sigma-Aldrich

Tedlar® gas sampling bag

septum, capacity, 1.6 L

Synonym(s):

Saint Gobain D1075018

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24111500
NACRES:
NB.51

feature

capacity 1.6 L

packaging

pack of 1 ea

L × W

9 in. × 9 in.

fitting

septum

Looking for similar products? Visit Product Comparison Guide

General description

  • EPA cited
  • Flexible
  • Will not contaminate sample

Reusable 2 mil thick bags made of Tedlar® PVDF fluoropolymer film for sampling gases. Available with either a nickel-plated brass on/off valve that accepts 1/4 in. I.D. tubing or with a PTFE/silicone septum in a PP housing for use with a syringe needle.

Applications include sampling: carbon monoxide, sulfur dioxide, hydrogen sulfide, radon, and mercaptans.

Legal Information

Tedlar is a registered trademark of E. I. du Pont de Nemours and Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service