Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z256765

Sigma-Aldrich

Ace addition funnel

capacity 60 mL

Synonym(s):

funnel glass, glass funnel, glass funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

Joint

joint ST/NS14/20

description

threaded stopcock 0 to 3 mm orifice

manufacturer/tradename

Ace Glass 949340

capacity

60 mL

Looking for similar products? Visit Product Comparison Guide

General description

Angled position makes manipulation of stopcock easier than conventional style. Leak-proof with complete drainage, pressure-equalizing arm, precise needle-valve adjustment, and double-scale graduations.

Threaded stopcock (0 to 3 mm orifice for funnels up to 250 mL and 0 to 5 mm orifice for funnels 500 mL and larger) with PTFE plug permits smooth needle-valve adjustment down to 0.1 mL/min flow rate. Double PTFE-ring seals prevent exposure of backup O-ring to corrosive liquids.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service