Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z252042

Nalgene® drop-dispenser bottle

capacity 125 mL (4 oz)

Synonym(s):

dispensing bottle, drop bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

low-density polyethylene bottle
polypropylene cap
polypropylene dropping closure and cap
round bottle

Joint

Joints threaded neck (20-415)

packaging

pkg of 12 ea

manufacturer/tradename

Nalgene 2411-0125

capacity

125 mL (4 oz)

closure size

24 mm

Looking for similar products? Visit Product Comparison Guide

General description

Always dispenses one drop at a time. One-hand operation. Leakproof. Captive spout cap won′t pop out or leak when bottle is squeezed.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service