Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z174777

Supelco

Aldrich® jacketed chromatography column

column capacity 400 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
NACRES:
SB.52

grade

for chromatography

technique(s)

LPLC: suitable

column capacity

400 mL

reservoir capacity

500 mL

weight

250 gMax. packing

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

General description

24/40 joint, gravity fed, PTFE stopcock. A slight nitrogen pressure may be applied using an inlet adapter. Recommended packing: silica gel 923 (Aldrich Cat. No. 214477). For low-temperature chromatography, circulate cooling liquid through outer jacket.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service