Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z170097

Sigma-Aldrich

Dry-box glove/sleeve assembly

accordion sleeves, natural rubber gloves, port size 8 in., size 9

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35
Pricing and availability is not currently available.

material

black gloves
natural rubber gloves

size

9

sterility

non-sterile

feature

powder-free
reusable

packaging

pkg of 2 sleeves

manufacturer/tradename

Sigma-Aldrich

L

21 in.

hand thickness

~0.018 in.

port size

8 in.

sleeve thickness

0.025 in.

Looking for similar products? Visit Product Comparison Guide

General description

Accordian or straight-sleeve and changeable glove assemblies allow personnel to use the same glove box by changing the size of the glove being used. Unique construction combines the glove and sleeve into a leakproof unit integral with the box.

Packaging

Kit = 2 sleeves, wrist rings, springs, and gloves.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service