Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z187739

Sigma-Aldrich

Dry-box glove/sleeve assembly

straight sleeves, neoprene gloves, port size 8 in., size 10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

material

black gloves
neoprene gloves

size

10

sterility

non-sterile

feature

latex free
powder-free
reusable

packaging

pkg of 2 sleeves

manufacturer/tradename

Sigma-Aldrich

L

21 in.

hand thickness

~0.018 in.

port size

8 in.

sleeve thickness

0.025 in.

Looking for similar products? Visit Product Comparison Guide

General description

Accordian or straight-sleeve and changeable glove assemblies allow personnel to use the same glove box by changing the size of the glove being used. Unique construction combines the glove and sleeve into a leakproof unit integral with the box.

Packaging

Kit = 2 sleeves, wrist rings, springs, and gloves.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service