Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA3030-909

Whatman® cellulose chromatography papers

3MM Chr, W × L (40 cm) (40 cm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115727
NACRES:
NB.24
Pricing and availability is not currently available.

material

cellulose membrane

grade

for chromatography

sterility

non-sterile

feature

3MM Chr

manufacturer/tradename

Cytiva

W × L

(40 cm) (40 cm)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

0.34 mm Whatman medium thickness 3MM Chr paper. Whatman 3MM Chr paper is the world’s most widely used blotting paper. This acceptance and usage reflect the high quality, purity, and consistency that are relied upon by researchers doing Southern, Northern, and Western transfers. 3MM Chr paper is now available in the most widely used sizes. A medium thickness paper (0.34 mm) is used extensively in electrophoresis for lifting of sequencing gels. 3MM Chr is also used both in electrophoresis and for general chemistry. A medium thickness paper (0.34 mm) used extensively for general chromatography and electrophoresis.

Features and Benefits

  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps.
  • Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.
  • Whatman 3MM Chr is considered the industry standard for blotting procedures.
  • Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows "out-of-the-box" usage and eliminates sheet-to-sheet variations.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service