Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA2642

Whatman® Polycap PES 36 heavy duty in-line filter

PES 36, pore size 0.2 μm

Synonym(s):

Z748552

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polyethersulfone membrane
polypropylene housing

sterility

non-sterile

packaging

pk of 5

manufacturer/tradename

Whatman 2642
Whatman Article No. 28418934 (US reference)

diam.

36 mm

pore size

0.2 μm

General description

Whatman Polycap TC capsule filters contain a hydrophilic, high flow rate polyethersulfone (PES) membrane for a wide range of aqueous filtration techniques in life science and pharmaceutical applications.


Features and Benefits

  • 100% integrity-tested during manufacturing
  • Manufactured according to ISO9001:2008 QMS standards
  • PES membranes protein adsorption characteristics: HAS 0.4 µg/cm2; Insulin 2.0 µg/cm2; gammaglobulin 1.5 µg/cm2

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service