Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA1872-050

Whatman® application specific filter, activated carbon loaded paper, Grade 72

circles, diam. (5 cm), pack of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105315
NACRES:
NB.24
material:
cellulose fiber membrane (loaded with activated carbon)
circles
diam.:
(5 cm)
thickness:
800 μm
sterility:
non-sterile
packaging:
pack of 100 ea

material

cellulose fiber membrane (loaded with activated carbon)
circles

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Cytiva

diam.

(5 cm)

thickness

800 μm

basis weight

195 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman offers a line of cellulose filter papers for specific applications. The product line includes filter papers for use in soil analysis and filter papers for the sugar industry.

Grade 72: activated cabon loaded paper
Composite cellulose/glass filter loaded with activated carbon. Used to absorb radioactive iodine in air pollution monitoring and in nuclear installations.

Features and Benefits

  • High-quality composite cellulose/glass filter paper
  • Loaded with activated carbon for radioactive iodine absorption
  • Suitable for use in radioactive environments

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service