Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10370006

Whatman® glass microfiber grade GF 6 filter discs <1. μm pore size

white, inorganic binder, water and wastewater testing, 100 ea, 110 mm diam

Synonym(s):

Z696692, fiber filters, filter papers, glass filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

Product Name

Whatman® glass microfiber filters with inorganic binder, Grade GF 6, diam. 110 mm

material

circles
glass membrane (with inorganic binder)

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 10370006
Whatman Article No. 28414747 (US reference)

diam.

110 mm

pore size

<1.0 μm

Looking for similar products? Visit Product Comparison Guide

General description

Good retention for very fine particles. This filter is used in water pollution applications, for removing protein from difficult-to-filter beers, for determination of chlorophyll and phytoplankton residues, for the determination of filterable substances and the residue on ignition (dry weight), for the analysis of aggressive media (e.g., acidic gases), for scintillation measurements and for determination of the elemental iron content in the presence of iron oxides.

Features and Benefits

  • Sub micron filter retention efficiency to capture extremely small particles
  • Inorganic binder for increased strength
  • Temperature-resistant up to 500°C
  • Can be used as a pre-filter for dense samples
  • Frequently used in waste water analysis

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service