Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10347509

Whatman® qualitative filter paper for technical use, Grade Shark Skin®, creped

circles, diam. 90 mm, pack of 100

Synonym(s):

Z146498, filter papers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24
Pricing and availability is not currently available.

material

cellulose filters (super-refined)
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10347509
Whatman Article No. 28414644 (US reference)

parameter

77.5 sec/100 mL speed (Herzberg)

diam.

90 mm

thickness

170 μm

pore size

8-12 μm (Particle retention)

basis weight

44 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Grade Shark Skin Filter Papers (particle retention 8-12 µm) are a medium/slow filter paper made from super-refined cellulose. They are available in a variety of sizes, in both circles and sheets.

Features and Benefits

  • Purification of edible oils, beverages, and cocoa butter for food and cosmetic uses. Reducing impurities lowers the amounts of reactants and increases the efficiency of the oil, which minimizes production costs and helps to ensure regulatory compliance.
  • Removal of suspended solids for purification of electroplating baths
  • Protective paper for filter press cloths
  • Very thin with high wet strength: enables handling when wet; allows use under pressure; provides durability and structural support in aqueous filtration
  • Creped filter paper: has enlarged surface area that reduces duration of filtration and allows more stretch and flexibility
  • Durable: resistant to weak acids and bases

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Shark Skin is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service