Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNC382630

Synthware chromatography column with reservoir, spherical joint and PTFE stopcock

100 mL, joint: ST/NS 35/20, I.D. × L 20.0 mm × 305 mm

Synonym(s):

Synthware C382630, glass chromatograpy column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

Joint

joint: ST/NS35/20

grade

for chromatography

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C382630

technique(s)

HPLC: suitable

I.D. × L

20.0 mm × 305 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With 35/20 spherical joint.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service