Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS210510

Pyrex® serialized/certified class A colored scale burettes, with PTFE stopcock plug

volume 10 mL, accuracy: 0.02 mL

Synonym(s):

burettes, glass burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808

material

borosilicate glass

feature

subdivision 0.05 mL

manufacturer/tradename

Corning 2105-10

volume measuring range

10 mL, accuracy: 0.02 mL

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Corning® 2105

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service