Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS210310

Pyrex® class A colored scale burette, with PTFE stopcock plug

volume 10 mL, accuracy: 0.02 mL

Synonym(s):

burettes, glass burettes, Corning® 2103

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

borosilicate glass

feature

subdivision 0.05 mL

manufacturer/tradename

Corning 2103-10

volume measuring range

10 mL, accuracy: 0.02 mL

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Has markings which are permanently fused into glass; fine, sharp lines; easy-to-read numbers. Smooth, microfinish stopcock barrel assures leak resistance. Has 2mm bore PTFE stopcock plug and dustcover.

Other Notes

Class A burettes—Tolerances established by ASTM E 694 for volumetric ware, ASTM E 542 for calibration of volumetric ware, and ASTM E 287 for burettes.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service