Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR37463

BRAND® volumetric flask BLAUBRAND® USP

capacity 20 mL, joint: 10/19, glass stopper

Synonym(s):

BLAUBRAND®, USP, Volumetric flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.01

material

amber
borosilicate glass 3.3 flask
glass stopper

Joint

joint ST/NS neck10/19
joint: 10/19

feature

class A DE-M marking. To DIN EN ISO 1042. Calibrated to contain (TC, In). With USP batch certificate.
DE-M marking

packaging

pack of 2 ea

manufacturer/tradename

BRAND 37463

capacity

20 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® volumetric flask BLAUBRAND® USP is made from high-quality Boro 3.3 glass and complies with DIN EN ISO 1042 standards. It is calibrated to contain (TC, In), ensuring accurate liquid measurement for various laboratory applications. Each flask comes with a USP batch certificate, providing assurance of quality and compliance with stringent standards. This volumetric flask is an essential tool for precise analytical work, making it suitable for laboratories that require reliable and accurate liquid handling.

Features and Benefits

  • BRAND® BLAUBRAND® 20 mL volumetric flasks offer precise measurement of liquids with high accuracy even for partial volumes.
  • Computer-controlled systems guarantee the possible precision for fully automated production processes.
  • Individually calibrated for the best technical perfection.
  • USP volumetric instruments comply with the Class A error limits required by the United States Pharmacopeia.
  • Amber color protects light-sensitive materials.
  • The flask can be heated up to 250°C in a drying cabinet or sterilizer without any permanent volume changes.
  • The use of specially developed high-quality printing inks ensures a long service life.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service