Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z325155

Sigma-Aldrich

BRAND® BLAUBRAND® ETERNA volumetric pipette, calibrated To Deliver

capacity 20 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glas®

Agency

according to DIN 12 691

description

amber mark: yes

feature

class AS with batch number

packaging

pack of 6 ea

manufacturer/tradename

BRAND 30514

volume measuring range

20 mL, accuracy: 0.03 mL

L

510 mm

capacity

20 mL

Looking for similar products? Visit Product Comparison Guide

General description

Pipettes come with a detailed batch certificate in each package.

Other Notes

BR30514 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service