Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BAH368070025

SP Bel-Art® Ellipso-Spoon and Spatula Sampler

stainless steel, bowl capacity 10 mL, L 25 cm

Synonym(s):

curved laboratory spatula, curved laboratory spoon, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H36807-0025

L

25 cm

bowl W × L

15 mm × 35 mm

bowl capacity

10 mL

handle diam.

5 mm

Looking for similar products? Visit Product Comparison Guide

General description

This utensil′s specially curved shape permits contact with all corners of bottles and containers; therefore, no loss of material occurs.

Features and Benefits

  • Crystals, powders, granulated and solid substances, and even thick liquids are easily retrieved and never fall back into the container
  • Includes a spoon end and a spatula end
  • Made of polished 304 grade stainless steel

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service