Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

BAF371160003

SP Bel-Art® Saturn Spinbar® magnetic stir bar

white PTFE-coated, L 2 in. (50 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

material

white PTFE-coated

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37116-0003

L

2 in. (50 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Many magnetic stirring bars can be impeded by powders in a liquid, but the Saturn Spinbar® Magnetic Stirring Bar rises to this stirring challenge.
Many magnetic stirring bars can be impeded by powders in a liquid, but the Saturn Spinbar® Magnetic Stirring Bar rises to this stirring challenge.

Features and Benefits

  • Large sphere at the bar’s center lifts the stirring bar ends while spinning
  • Reduced surface contact area allows the bar to spin with decreased drag
  • Available with a length of 40mm or 50mm (1.5 or 2") to match with a wide variety of vessels with both round and flat bottoms A
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE® brand PTFE Coating – Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclavable at 121ºC (250ºF)
  • Large sphere at the bar’s center lifts the stirring bar ends while spinning
  • Reduced surface contact area allows the bar to spin with decreased drag
  • Available with a length of 40mm or 50mm (1.5 or 2") to match with a wide variety of vessels with both round and flat bottoms
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE brand PTFE Coating – Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclavable at 121ºC (250ºF)
  • PTFE is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Spinbar is a registered trademark of SP Scienceware, a division of SP
Teflon is a registered trademark of E. I. du Pont de Nemours and Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service