Skip to Content
MilliporeSigma
All Photos(1)

Documents

BAF369430010

SP Bel-Art® Sterileware Volumetric Sampling Spoons

white high-density polyethylene, capacity 10 mL (0.34 oz), L 17.1 cm (6.75 in.), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

Lab Scoop, measuring spoon, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

white high-density polyethylene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36943-0010

L

17.1 cm (6.75 in.)

bowl diam.

1.375 in. (35 mm)

capacity

10 mL (0.34 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Suitable for use with powders, granules, liquids, gels or suspensions, these sterile spoons allow set volumes to be accurately measured and sampled.

Features and Benefits

  • Leveling to top of bowl provides accurately measured samples
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service