Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA67143601

Whatman® Polycap TC encapsulated filter for critical aqueous solutions

Polycap TC 36, pore size 0.1 μm, sterile, SB inlet and outlet

Synonym(s):

Z754226

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polyethersulfone membrane
polypropylene housing

sterility

sterile

feature

SB inlet and outlet

packaging

pk of 1

manufacturer/tradename

Whatman 6714-3601
Whatman Article No. 28420178 (US reference)

diam.

36 mm

pore size

0.1 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Polycap TC capsule filters contain a hydrophilic, high flow rate polyethersulfone (PES) membrane for a wide range of aqueous filtration techniques in life science and pharmaceutical applications.

Low protein-binding and biosafe

PES membranes are inherently hydrophilic with low extractables and high flow rates. They are biosafe and remove fine particles, bacteria and fungi. Low protein-binding minimizes non-specific protein binding and enables filtration applications such as cleaning/rinsing pharmaceutical solutions and viral suspensions, sterilizing tissue culture media, and general filtration. Whatman Polycap TC PES capsule filters feature dual layer polyethersulfone (PES) membranes and provide efficient filtration for aqueous solutions. They are encapsulated in a thermally fused polypropylene housing to eliminate surfactants and mold-releasing agents that could affect analysis.

Features and Benefits

  • 100% integrity-tested during manufacturing
  • Manufactured according to ISO9001:2008 QMS standards
  • PES membranes protein adsorption characteristics: HAS 0.4 µg/cm²; Insulin 2.0 µg/cm²; gammaglobulin 1.5 µg/cm²

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service