Skip to Content
Merck
All Photos(1)

Key Documents

G1007214

HPLC Analysis of Azacitidine on SeQuant ZIC-HILIC

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: SeQuant ZIC-HILIC, PEEK, 150 x 4.6 mm, 5 μm, 200 Å (1.50455.0001)
mobile phase: [A] acetonitrile; [B] ammonium Acetate; (90:10, A,B)
flow rate: 2.0 mL/min
column temp.: ambient
detector: 242 nm
injection: 10 μL

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Legal Information

SeQuant is a trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Azecitidine
    Impurity

accessory

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service