Skip to Content
Merck
All Photos(1)

Documents

77025AST

Supelco

Astec® CHIRALDEX B-DM Capillary GC Column

L × I.D. 50 m × 0.25 mm, df 0.12 μm

Synonym(s):

GC column, chiral, beta-dextran

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

fused silica

description

GC capillary column

packaging

pkg of 1 ea

parameter

-10-200 °C temperature (isothermal)
-10-220 °C temperature (programmed)

Beta value

500

df

0.12 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

50 m × 0.25 mm

matrix active group

non-bonded; 2,3-di-O-methyl-6-t-butyl silyl derivative of β-cyclodextrin phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

General description

Through special derivatization techniques, the concentration of the cyclodextrin in the CHIRALDEX B-DM has been substantially increased in the polysiloxane carrier. This phase is very useful for a number of free acids and bases. The B-DM is able to perform most of the separations done on a beta-permethylated phase, but with higher resolution. The selectivity of the B-DM covers applications of both the B-PM and B-PH phases, although with superior performance.

Chem/Phys Resistance

Temp. Limits:
  • -10 °C to 200 °C isothermal, 220 °C programmed

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIRALDEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Rh-catalyzed asymmetric hydrogenation using a furanoside monophosphite second-generation ligand library: scope and limitations
Alegre, Sabina, et al.
Tetrahedron, 25 (3), 258-262 (2014)
Synthesis of a chiral asymmetrical NCN ligand and its metallation
Sylla Dieng, Pape,et al.
Comptes Rendus Chimie, 12 (5), 560-564 (2009)
Evaluating dynamic kinetic resolution strategies in the asymmetric hydrosilylation of cyclic ketimines
Jones, Simon; Zhao, Peichao
Tetrahedron, 25 (3), 238-244 (2014)
J Mydlová et al.
Journal of chromatography. A, 1150(1-2), 124-130 (2007-03-24)
The enantiomers of dialkyl 2,3-pentadienedioate undergo interconversion during gas chromatographic separation on chiral stationary phases. In this paper the on-column apparent interconversion kinetic and thermodynamic activation data were determined for dimethyl, diethyl, propylbutyl and dibutyl 2,3-pentadienedioate enantiomers by gas chromatographic
Izabela Kania-Korwel et al.
Journal of chromatography. A, 1278, 133-144 (2013-01-26)
Changes in the enantiomeric fraction of chiral polychlorinated biphenyls (PCBs) are a powerful tool to investigate the movement of PCBs in the environment, for example as part of source apportionment and ecological studies. Environmental studies typically employ a series of

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service