Skip to Content
Merck
All Photos(1)

Documents

24308

Supelco

β-DEX 325

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Synonym(s):

β-DEX 325, 30M .25MM .25UM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Quality Level

description

GC capillary column

parameter

30-230 °C temperature

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

non-bonded; 25% 2,3-di-O-methyl-6-O-TBDMS-β-cyclodextrin in SPB-20 poly(20% phenyl/80% dimethylsiloxane) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

General description

The chiral stationary phase in β-DEX 325 columns contains 2,3-di-O-methyl-6-0-TBDMS-β-cyclodextrin embedded in an intermediate polarity phase. The Supelco β-DEX 325 is similar in both chemistry and use to the CHIRALDEX B-DM phase, the main difference being the concentration of the dimethyl-derivatized cyclodextrin that is doped into the polysiloxane carrier.

Application

ß-DEX-325 column was used in gas-liquid chromatography (GLC), for determination of (R)-1-O-acetyl-2-ethyl-1,3-propanediol, formed from 2-Ethyl-1,3-propanediol 1 and its related di-O-acetate, by partial chemoenzymatic acetylation and deacetylation, by Pseudomonas fluorescens lipase. ß -Dex-325 capillary column was also used for resolving 8-acetoxylinalool enantiomers, in an experimental study done in order to study the origin of the enantioselectivity in the biosynthesis of the lilac compounds in Actinidia arguta flowers.

Chem/Phys Resistance

Temp. Limits:
  • 30 °C to 230 °C

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chiral building-blocks by chemoenzymatic desymmetrization of 2-ethyl-1, 3-propanediol for the preparation of biologically active natural products.
Isidoro I
Tetrahedron Asymmetry, 10 (3), 449-455 (1999)
A J Matich et al.
Phytochemistry, 68(13), 1746-1751 (2007-05-01)
Biosynthesis of lilac compounds in 'Hortgem Tahi' kiwifruit (Actinidia arguta) flowers was investigated by treating inflorescences with d(5)-linalool. The incorporation of the deuterium label into 8-hydroxylinalool, 8-oxolinalool, the lilac aldehydes, alcohols, and alcohol epoxides was followed by GC-MS and enantioselective

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service