Skip to Content
Merck
All Photos(1)

Documents

68302

Supelco

Sodium bicarbonate/Sodium carbonate concentrate

160 mM Na2CO3 and 5 mM NaHCO3, IC eluent concentrate (20x) for Metrosep A Supp 19

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12161700
NACRES:
NA.21

Quality Level

form

liquid

concentration

160 mM Na2CO3
5 mM NaHCO3

technique(s)

ion chromatography: suitable

suitability

application tested

General description

This eluent concentrate is application tested. Information about the exact contents and expiry date is described in the certificate.

Application

Metrohm IC application note : AN-D-003 :Hemodialysis solutions

Linkage

Visit the IC Portal to learn more

Preparation Note

Prepared with sodium carbonate, sodium bicarbonate and high purity water (18.2 MΩ 0.2 μm filtered)

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service