Skip to Content
Merck
All Photos(1)

Key Documents

61905

Supelco

Nitric acid/Dipicolinic acid concentrate

HNO3 34 mM and Dipicolinic acid 14 mM in water, IC eluent concentrate (20x) for Metrosep C 4

Sign Into View Organizational & Contract Pricing

Select a Size

1 L
$122.00
2.5 L
$228.00

$122.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 L
$122.00
2.5 L
$228.00

About This Item

UNSPSC Code:
12161700
NACRES:
NB.21

$122.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Quality Level

concentration

14 mM C7H5NO4 in H2O
34 mM HNO3 in H2O

technique(s)

ion chromatography: suitable

suitability

application tested

General description

This eluent concentrate is application tested. Information about the exact contents and expiry date is described in the certificate

Application

Metrohm IC application note AN-C-151: Separation of standard cations in five minutes.

Caution

May form precipitation at storage below room temperature.

Linkage

Visit the IC Portal to learn more

Preparation Note

Prepared with nitric acid, dipicolinic acid and high purity water (18.2 MΩ, 0.2 μm filtered)

related product

Product No.
Description
Pricing

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service