The maximum amount depends on the composition of the matrix besides the lipid and the specific objective. As a general guideline, it's advisable not to load more than 5% of the sorbent mass. Therefore, with a 500 mg bed mass, it would be best to start with 25 mg of lipid. The procedure can then be adjusted as needed to achieve the desired outcome.
54059-U
Supelclean™ LC-NH2 SPE Tube
bed wt. 500 mg, volume 6 mL, pk of 30
Synonym(s):
NH2 (amine) SPE cartidge, 6 mL
About This Item
Recommended Products
material
polypropylene hardware
product line
Supelclean™
composition
bed wt., 500 mg
packaging
pk of 30
extent of labeling
5% C loading
technique(s)
solid phase extraction (SPE): suitable
surface area
475 m2/g
volume
6 mL
matrix
silica gel base material (irregularly shaped)
matrix active group
amino bonding
particle size
45 μm
pore size
0.8 cm3/g pore volume
60 Å pore size
pKa
9.8
application(s)
food and beverages
separation technique
normal phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
>464.0 °F
Flash Point(C)
> 240 °C
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the maximum amount of total lipid that can be loaded onto column 54059-U without overloading, for example, can 250mg total lipid be loaded?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service