Skip to Content
Merck
All Photos(2)

Key Documents

505331

Supelco

LpDNPH H Series Cartridges

H300, bed wt. 10 g, volume 20 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12190000
Pricing and availability is not currently available.

Agency

ASTM® D5197
EPA 100,IP-6A,TO-11A,TO-11A
NIOSH 2016

composition

bed wt., 10 g
2 4-DNPH (High-purity silica gel)

packaging

pkg of 10 ea

technique(s)

active air sampling: suitable

volume

20 mL

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for sampling in high concentration environments

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

LpDNPH H Series Cartridges (H300) is used for the sampling of carbonyls in ambient, indoor, workplace, and source atmospheres. Carbonyls are trapped on a high purity silica adsorbent coated with 2,4-dinitrophenylhydrazine (2,4-DNPH), where they are converted to the hydrazone derivatives. The derivatives are eluted from the cartridge in acetonitrile and analyzed by HPLC. Its unique solid phase extraction configuration makes the cartridge easy to use in the field as well as in the laboratory.
The H series of LpDNPH cartridges contain higher loadings of 2,4-DNPH and/or larger bed weights compared the S10 series and Rezorian cartridges. This provides a higher capacity for carbonyls making the H series cartridges the preferred choice for use in high concentration environments. The H series is available in 3 sizes: H10 (350 mg), H30 (1 g) and H300 (10 g) cartridges.

Features and Benefits

LpDNPH cartridges feature:
  • High purity adsorbent, for better accuracy in trace analysis.
  • Low pressure drop, to enable use at high sampling rates (1.5-2 L/min.), even with personal sampling pumps.
  • Individual packaging, to maximize sample integrity.
  • Bar code labels, for fast and accurate sample identification.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service