30285-U
Tedlar® SCV Gas Sampling Bag
3L w/ Thermogreen® LB-2 Septa
Synonym(s):
Tedlar® Gas Sampling Bag
About This Item
Recommended Products
Product Name
3L Tedlar® SCV Gas Sampling Bag w/Thermogreen® LB-2 Septa,
material
Tedlar® PVDF film
Quality Level
Agency
suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)
description
Screw Cap Valve (SCV)
septum type: yes; Thermogreen® LB-2
packaging
pkg of 10 bags
technique(s)
whole air sampling: suitable
maximum volume × W × L
3 L × 10 in. × 10 in.
application(s)
air monitoring
environmental
industrial hygiene
compatibility
for use with Calibration mixes - gas phase standards/gas mixtures
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Impact of Breath Sample Collection Method and Length of Storage of Breath Samples in Tedlar Bags on the Level of Selected Volatiles Assessed Using Gas Chromatography-Ion Mobility Spectrometry (GC-IMS): This study underscores the crucial role of Tedlar bags in preserving the integrity of volatile compounds in breath samples, vital for reliable diagnostic and environmental monitoring (Czippelova et al., 2024).
- Colorectal Cancer Diagnosis through Breath Test Using a Portable Breath Analyzer—Preliminary Data: Illustrates the application of Tedlar gas sampling bags in clinical settings for early diagnosis of diseases, highlighting the integration with portable analyzers for efficient healthcare solutions (Picciariello et al., 2024).
- Preservation of Exhaled Breath Samples for Analysis by Off-line SESI-HRMS: Proof-of-Concept Study: Demonstrates the efficiency of Tedlar bags in storing breath samples for sophisticated high-resolution mass spectrometry analysis, important for both clinical and environmental applications (Sola-Martínez et al., 2023).
Legal Information
air sampling device
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service