Skip to Content
Merck
All Photos(1)

Documents

24654

Supelco

2L Tedlar® PLV Gas Sampling Bag w/Thermogreen® LB-2 Septa

Synonym(s):

Tedlar® Gas Sampling Bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008

material

Tedlar® PVDF film

Agency

suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)

description

Push/Pull Lock Valve (PLV) (Push Lock Valve (PLV))
septum type: yes; Thermogreen® LB-2

packaging

pkg of 10 bags

technique(s)

whole air sampling: suitable

W × L

9 in. × 9 in.

maximum volume

2 L

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Calibration mixes - gas phase standards/gas mixtures

Looking for similar products? Visit Product Comparison Guide

General description

Tedlar is recommended in several US EPA methods for sampling VOCs and sulfur compounds. Our Tedlar is made from a high-quality 2 mil Tedlar film for superior inertness, impermeability, sample integrity and good recovery data. Our Push Lock Valve (PLV) and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company
Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service