Skip to Content
Merck
All Photos(1)

Documents

29403-U

Supelco

Certified crimp top vials, 12 x 32 mm

volume 2 mL, clear glass vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

description

crimp top

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm (crimp)

Looking for similar products? Visit Product Comparison Guide

Related Categories

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095

Other Notes

The inside diameter of vials vary with the manufacture. The following insert part numbers are compatible with these large opening vials.
  • 29435-UPK100, Certified 200 μL glass inserts, mandrel precision point, 6 X 29mm, with bottom spring
  • 29436-UPK100, Certified 250 μL glass insert, conical bottom, 6 x 31 mm
  • 29437-UPK100, Certified 300 μL glass inserts, conical bottom, 6 x 30 mm
  • 29441-U PK100, Certified 350 μL glass inserts, flat bottom, 6 x 31mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service