Skip to Content
Merck
All Photos(1)

Documents

28158-U

Supelco

Omega Battery Charger

AC/DC input 240 V AC, units charged: 1

Synonym(s):

240V SINGLE UNIT OMEGA CHARGE

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

technique(s)

active air sampling: suitable

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Escort Elf Air Sampling Pump

Looking for similar products? Visit Product Comparison Guide

Quality

CE approved.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Simplify your thermal desorption-based terpenes sample collection in air. Learn more about their profiling, odor measurement, industrial hygiene, and environmental emissions.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service