Skip to Content
Merck
All Photos(1)

Documents

27101

Supelco

Septa, PTFE/red rubber, pkg 100

PTFE/red rubber septum, seal diam. 11 mm, pkg of 100 ea, for use with 2mL-2.5mL standard opening crimp top vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE septum face
PTFE/red rubber
PTFE/red rubber septum

packaging

pkg of 100 ea

O.D.

11 mm

seal diam.

11 mm

compatibility

for use with 2mL-2.5mL standard opening crimp top vials

Looking for similar products? Visit Product Comparison Guide

General description

Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis. PTFE/Rubber septa are used with most organic solvents. These must not be used with aromatics, carbon disulfides, chlorinated solvents, and hydrocarbons.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service