Skip to Content
Merck
All Photos(1)

Key Documents

23201

Supelco

Space Saver storage racks

for use with 21-23 mm diameter vial (36 vials per rack), well opening 23.1 mm, pkg of 5 ea

Synonym(s):

VIAL RACK,21MM-23MM VIALS 5/CS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

red polypropylene rack

description

vial size: 15-22 mL

feature

positions 36 vials per rack

packaging

pkg of 5 ea

rack L × W × H

320 mm × 90 mm × 30 mm

well opening

23.1 mm

compatibility

for use with 21-23 mm diameter vial (36 vials per rack)

Looking for similar products? Visit Product Comparison Guide

General description

Economical and convenient storage for samples in your screw cap and crimp seal vials. Can be stacked when empty or full. Autoclavable, 120°C. Each case contains 5 racks.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Articles

Learn more about Biodiesel as a renewable, alternative diesel fuel produced from vegetable oils, animal fats, or recycled restaurant grease.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service