Skip to Content
Merck
All Photos(1)

Key Documents

Z743549

Thermal Micro-Beads

spherical glass, size 2.5 mm (3 mm)

Sign Into View Organizational & Contract Pricing

Select a Size

1 L
$158.00

$158.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 L
$158.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$158.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

spherical glass

packaging

pkg of 1 L

manufacturer/tradename

Diversified Biotech BEAD-2000

technique(s)

PCR: suitable

size

2.5 mm (3 mm)

Looking for similar products? Visit Product Comparison Guide

General description

THERMALLY CONDUCTIVE GLASS SPHERES
  • Effectively heat and cool samples in most water and dry baths
  • Reduce sample contamination in applications requiring water and ice
  • Support tubes and bottles eliminating the need for floating racks and bottle weights
  • Glass beads are more chemically stable and more easily cleanable than aluminum
  • Thermal Microbeads are autoclavable and solvent resistant
  • For use in water/dry baths, ice pans/buckets, Microbead Chambers and the Microbead Bag


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service