Skip to Content
Merck
All Photos(1)

Key Documents

Z265926

Sigma-Aldrich

Solid-glass beads

soda-lime glass, diam. 3 mm

Synonym(s):

sida-lime beads

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$92.10

$92.10

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$92.10

About This Item

UNSPSC Code:
41102422
NACRES:
NB.43

$92.10

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

soda-lime glass

packaging

pack of 1 ea

diam.

3 mm

Looking for similar products? Visit Product Comparison Guide

General description

For use as distillation column packing, mixing beads, and boiling stones. Each 454 g box has a packing volume of approx. 360 cm3. +/-10% variation in bead size.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Aline Fastrès et al.
BMC microbiology, 20(1), 84-84 (2020-04-12)
Literature about the lung microbiota (LM) in dogs is sparse. Influence of breed and living conditions on the LM in healthy dogs is currently unknown, as well as the influence of chronic respiratory diseases such as canine idiopathic pulmonary fibrosis
Joshua A Weinstein et al.
Cell, 178(1), 229-241 (2019-06-25)
Analyzing the spatial organization of molecules in cells and tissues is a cornerstone of biological research and clinical practice. However, despite enormous progress in molecular profiling of cellular constituents, spatially mapping them remains a disjointed and specialized machinery-intensive process, relying

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service